Skip to content Skip to navigation menu
Grid-Lign® Cover & Grid

1200T10GRID

Grid-Lign® Cover & Grid
Item #104995196
  • 1200 Coupling Size
Grid-Lign® Cover & Grid
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1200 Coupling Size
Material Aluminum
RPM [Max] 900
Cover Style Horizontal Split
Outside Dia. 30.0000 in
Cover Material Aluminum
Coupling Size 1200T
Weight 114.26 LB
EAN or UPC 782476355982
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison