- 1 1/4" Pitch
- Size XXH
- 120" Pitch Length
- 2" Belt Width
- 96 Teeth
features
- Synchronized, no-slip transmission
- Approximately 98% efficient
- Virtually no backlash
- Constant linear velocity
- Drive ratios to 8.5:1
- Tough, tensile cords, no stretch fiberglass
- Durable neoprene rubber body
- Long wearing nylon duck facing
- Oil-, heat-, and ozone-resistant
| Belt Size | XXH |
| Inch/Metric | Inch |
| Belt Style | Single Sided |
| Material | Neoprene |
| Pitch | 1.250 in |
| Weight | 5.54 LB |
| EAN or UPC | 782475172146 |

