- 120100 Bushing Series
- Reborable
- Iron
- 8 in Minimum Bore
| Bore Range [Min] | 8 in |
| Length Through Bore | 10 in |
| Large Diameter | 17 1/4 in |
| Bore Range [Max] | 12 in |
| Bushing Series | 120100 |
| Keyway Size | No Keyway |
| Bore Range | 8 in |
| Capscrew Size | 1 1/2 x 4 1/4 |
| Cap Screws | 6 |
| Torque Capacity | 1520000 lbf |
| Material | Iron |
| Wrench Torque | 13700 lbf |
| Weight | 410.0 LB |
| EAN or UPC | 782475094264 |

