- #120 Chain Coupling Cover
description
- Cover should be filled with a roller bearing grease of soft or medium consistency
applications
- Recommended for use when couplings are operating under abrasive or moist conditions
| No. of Teeth | 20 |
| Material | Steel |
| Dia. | 12.25 in |
| Chain No. | 120 |
| Weight | 20.27 LB |
| EAN or UPC | 782475046621 |

