Skip to content Skip to navigation menu
Dodge12020F

12020F

QD Bushed Roller Chain Coupling Hub
Item #100943915
  • Bore Type: Taper-Lock Bushing
  • 4040 Bushing Size
  • 120 Chain
  • 20 Teeth
Dodge12020F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bore Type: Taper-Lock Bushing
  • 4040 Bushing Size
  • 120 Chain
  • 20 Teeth

features

  • Shaft attachment flexibility
  • Hardened tooth sprockets
  • ANSI standard double width roller chain
  • Compact design
  • All metallic components
Bore Type Taper-Lock Bushing
No. of Teeth 20
Bore Size N/A
Bushing Series 4040
Material Steel
Chain No. 120
Weight 31.49 LB
EAN or UPC 782475046775
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison