- Bore Type: Split Taper Bushed
- H Bushing Size
- 120 Chain
- 20 Teeth
features
- Shaft attachment flexibility
- Hardened tooth sprockets
- ANSI standard double width roller chain
- Compact design
- All metallic components
| Bore Type | Split Taper Bushed |
| Chain No. | 120 |
| Bushing Type | Split Taper |
| Material | Steel |
| No. of Teeth | 20 |
| Bore Size | N/A |
| Bushing Series | H |
| Weight | 33.0 LB |
| EAN or UPC | 782475046782 |

