- 120 Single Strand Chain, 20 Teeth, B Style, Steel Sprocket
description
- Reborable sprocket
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| No. of Teeth | 20 |
| Stock Bore Size | 1.25 in |
| Pitch Diameter | 9.589 in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Hub Length Thru | 1.451 in |
| Outside Dia. | 10.371 in |
| Bore Type | Minimum Plain Bore |
| Inch/Metric | Inch |
| Chain No. | 120 |
| Bore Range [Max] | N/A |
| Length Through Bore | 2.375 in |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.924 in |
| Sprocket Style | B |
| Bore Range [Min] | 1.25 in |
| Chain Pitch | 1.500 in |
| Hub Dia. | 5 1/4 in |
| Weight | 25.6 LB |
| EAN or UPC | 782475058570 |

