- Roller Chain Sprocket
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Bushing Type | Taper Lock |
| Bushing Bore [Max] | 2.5 in |
| Chain Pitch | 1.500 in |
| Inch/Metric | Inch |
| Outside Dia. | 7.472 in |
| Material | Steel |
| Bushing Bore [Min] | 0.5 in |
| No. of Strands Across | 1 |
| Length Through Bore | 1.75 in |
| Width Across Teeth | 0.924 in |
| Sprocket Style | B |
| Type | B |
| Hub Dia. | 4 1/4 in |
| No. of Teeth | 14 |
| Bushing Series | 2517 |
| Chain No. | 120 |
| Pitch Diameter | 6.741 in |
| Hardened Teeth | With Hardened Teeth |
| Weight | 7.9 LB |
| EAN or UPC | 782475049783 |

