Dodge
120BTL28 3020
Single Strand Sprocket; 120 Chain Size; 28 Teeth; Requires 3020 Taper Lock Bushing
Item #103618133
- Single Strand Sprocket
- 120 Chain Size
- 28 Teeth
- Requires Taper Lock 3020 Bushing
- Without Hardened Teeth
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
| Length Through Bore | 2 in |
| No. of Teeth | 28 |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Chain No. | 120 |
| Bushing Type | Taper Lock |
| Width Across Teeth | 0.924 in |
| Chain Pitch | 1.500 in |
| Bushing Series | 3020 |
| Bushing Bore [Max] | 3 in |
| Pitch Dia. | 13.397 in |
| Bushing Bore [Min] | 0.875 in |
| Outside Dia. | 14.213 in |
| Sprocket Style | B |
| Hub Dia. | 5 1/4 in |
| Inch/Metric | Inch |
| Weight | 34.0 LB |
| EAN or UPC | 782475595723 |
