- 120 Single Strand Chain, 40 Teeth, C Style, Steel Sprocket
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Sprocket Style | C |
| Chain No. | 120 |
| Hub Length Thru | 2.826 in |
| Bore Range [Min] | 1.5 in |
| Hub Dia. | 6 in |
| Length Through Bore | 3.75 in |
| No. of Strands Across | 1 |
| Chain Pitch | 1.500 in |
| Stock Bore Size | 1.5 in |
| Bore Type | Minimum Plain Bore |
| Inch/Metric | Inch |
| Outside Dia. | 19.959 in |
| Width Across Teeth | 0.924 in |
| No. of Teeth | 40 |
| Pitch Diameter | 19.118 in |
| Bore Range [Max] | N/A |
| Weight | 92.0 LB |
| EAN or UPC | 782475222803 |

