- Raptor Coupling Hub
- Steel
- Two Piece Split Insert
- 7 1/2" Bore
- E120 Coupling Size
features
- Finished bore, taper-lock, and QD bushed hubs for easy installation and removal
- Reversible hubs accommodate a wide range of shaft gaps
- Finished bore hubs use two setscrews at 65° for a 75% increase holding power increase versus competitive designs
| Material | Steel |
| Torque [Max] | 85,085.0 in lb |
| Bore Dia. [Max] | 7 1/2 in |
| Bore Range [Max] | 7 1/2 in |
| Bore Type | Rough Stock Bore |
| Coupling Size | E120 |
| RPM | 1,800 rpm |
| Coupling Type | Coupling Hubs |
| Insert Style | Two Piece Split |
| Weight | 234.0 LB |
| EAN or UPC | 782477277719 |

