- 1210 Series Bushing
- 1 1/8 in Bore
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
options
- Diamond D® Integral Key
| Large Diameter | 1.87 in |
| Mounting Options | Integral Key |
| Bore Type | Inch |
| Wrench Torque | 14.58 lbf |
| Bushing Series | 1210 |
| Length Through Bore | 1 in |
| Cap Screws | 2 |
| Torque Capacity | 300 lbf |
| Keyway Size | 1/4 x 1/8 |
| Bolt Circle Dia. | 1 3/4 in |
| Material | Sintered Steel |
| Bore Size | 1.125 in |
| Capscrew Size | 3/8 x 5/8 |
| Weight | 0.4 LB |
| EAN or UPC | 782475096800 |

