- Series 1210 Taper Lock Bushing, 14 mm Bore
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Cap Screws | 2 |
| Capscrew Size | 3/8 x 5/8 |
| Large Diameter | 1.87 in |
| Bushing Series | 1210 |
| Torque Capacity | 300 lbf |
| Keyway Size | 5 mm x 2.3 mm |
| Wrench Torque | 14.58 lbf |
| Bore Size | 14 mm |
| Length Through Bore | 1 in |
| Material | Sintered Steel |
| Bolt Circle Dia. | 1 3/4 in |
| Bore Type | Metric |
| Weight | 0.56 LB |
| EAN or UPC | 782475530779 |

