- Adapter for 1215 taper bushing, fits 2 3/8" Straight Bore Hub
| Keyway Size | 1/4 x 1/8 |
| Bushing Series | 1215 |
| Required Hub Diameter (Steel) | 3.25 in |
| Length Through Bore | 1.5 in |
| Required Hub Diameter (Gray Iron) | 3.38 in |
| Outside Dia. | 2.375 in |
| Weight | 0.77 LB |
| EAN or UPC | 782475097999 |

