- Series 1215 Taper Lock Bushing
- 1.0625 in Bore Size
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Capscrew Size | 3/8 in x 5/8 in |
| Bushing Series | 1215 |
| Keyway Size | 1/4 x 1/8 |
| Bolt Circle Dia. | 1 3/4 in |
| Bore Type | Inch |
| Wrench Torque | 175 lbf |
| Material | Sintered Steel |
| Large Diameter | 1.87 in |
| Length Through Bore | 1 1/2 in |
| Torque Capacity | 3550 lbf |
| Bore Size | 1.0625 in |
| Cap Screws | 2 |
| Weight | 0.85 LB |
| EAN or UPC | 782475095995 |

