- 1215 Bushing Series
- Reborable
- Steel
- 0.5 in Minimum Bore
| Large Diameter | 1.87 in |
| Wrench Torque | 175 lbf |
| Capscrew Size | 3/8 x 5/8 |
| Cap Screws | 2 |
| Bore Range | 0.5 in |
| Length Through Bore | 1.5 in |
| Bushing Series | 1215 |
| Bore Range [Min] | 0.5 in |
| Torque Capacity | 3550 lbf |
| Material | Steel |
| Bore Range [Max] | 1.25 in |
| Keyway Size | No Keyway |
| Weight | 0.99 LB |
| EAN or UPC | 782475579020 |

