- Size 12B Coupling Flange
- Using Series E QD® Bushing
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
compliances
- 0
| RPM [Max] | 2,800 rpm |
| Length | 2 3/4 in |
| Outside Dia. | 10 in |
| Input Bore Range | 7/8" to 3 1/2" |
| Coupling Size | 12B |
| Bushing Type | QD |
| Bushing Series | E |
| Bore Type | QD Bushing |
| Material | Cast Iron |
| Bore Range [Max] | 3.5 in |
| Weight | 16.25 LB |
| EAN or UPC | 782475872893 |

