- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 12 Tooth
- 3/4 in Belt Width
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Outside Dia. | 1.402 in |
| Length Through Bore | 1.5 in |
| Bushing Series | N/A |
| No. of Teeth | 12 |
| Belt Width | 3/4 in |
| Bore Range [Max] | 0.8125 in |
| Finished Bore | N/A |
| Bore Type | Rough Bore |
| Bore Range [Min] | 0.375 in |
| Hub Dia. | 1.06 in |
| Bushing Type | None |
| Hub Projection | 1/2 in |
| Belt Pitch | 3/8 in |
| Type | DF-1 |
| Belt Size | L |
| Pitch Diameter | 1.432 in |
| Weight | 0.46 LB |
| EAN or UPC | 782475088065 |

