- Size 12
- Type N Coupling Sleeve
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- Rounded edges for full tooth engagement
- Even load distribution
- Reduced stress buildup at edges
compliances
- 0
| Material | Neoprene |
| RPM [Max] | 2,800 rpm |
| Torsional Stiffness (Inch Pounds/Radian) | 7500 |
| Insert Style | Two Piece |
| Torque Rating [Max] | 7,200 in lb |
| Width | 4 11/16 in |
| Color | Black With Green Dot |
| HP @ RPM | 206 hp @ 1800 rpm |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 200 °F |
| Outside Dia. | 9.5625 in |
| Coupling Size | 12 |
| Sleeve Type | N |
| Weight | 5.0 LB |
| EAN or UPC | 782475873562 |

