- Size 12 SC Spacer Flange
- 2 15/32" Wide
- For Size 14 Hub
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- AGMA 9 balanced for reduced vibration
- Two setscrews at 65°
compliances
- 0
| Hub Length | 3 27/32 in |
| Material | Cast Iron |
| For Hub | 14H |
| Overall Width | 2 15/32 in |
| Outside Dia. | 10 in |
| Hub Dia. | 6 1/2 in |
| Coupling Size | 12SC |
| RPM [Max] | 2800 rpm |
| Bore Range [Max] | 3.875 in |
| Weight | 21.3 LB |
| EAN or UPC | 782475887316 |

