- Size 5SC Spacer Hub
- RSB
features
- AGMA 9 balanced for reduced vibration
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- Two setscrews at 65°
- Interchangeable components make installation quick and easy
compliances
- 0
| No. of Cap Screws | 4 |
| RPM [Max] | 2800 rpm |
| Material | Steel |
| Size of Cap Screws | 5/8" x 4" |
| Length | 2.970 in |
| Outside Dia. | 5.75 in |
| Bore Range [Min] | 1.875 in |
| Coupling Size | 12SC |
| Bore Range [Max] | 2.875 in |
| Weight | 17.87 LB |
| EAN or UPC | 782475873692 |

