- 20 in Face Width
- 12 in Outer Diameter
- XT25 Bushing Series
- XT Bushing
| Bushing Series | XT25 |
| Bushing Type | XT |
| Pulley Type | Wing |
| Weight | 350.0 LB |
| EAN or UPC | 782476925697 |
| Bushing Series | XT25 |
| Bushing Type | XT |
| Pulley Type | Wing |
| Weight | 350.0 LB |
| EAN or UPC | 782476925697 |