- 32 in Face Width
- 12 in Outer Diameter
- HE30 Bushing Series
- HE Bushing
| Lagging Groove Type | Herringbone |
| Bushing Type | HE |
| Bushing Series | HE30 |
| Bore Range [Max] | 3 in |
| Has Lagging | Yes |
| Bore Range [Min] | 0.9375 in |
| Face Type | Crown Face |
| Lagging Thickness | 3/8 in |
| Outside Dia. | 12 in |
| Lagging Type | Rubber - 60/70 Durometer |
| Pulley Type | Drum |
| Weight | 121.0 LB |
| EAN or UPC | 782475911288 |

