- 63 in Face Width
- 12 in Outer Diameter
- XT40 Bushing Series
- XT Bushing
| Pulley Type | Wing |
| Bushing Series | XT40 |
| Bushing Type | XT |
| Weight | 215.0 LB |
| EAN or UPC | 782476926144 |
| Pulley Type | Wing |
| Bushing Series | XT40 |
| Bushing Type | XT |
| Weight | 215.0 LB |
| EAN or UPC | 782476926144 |