- Timing Belt Pulley
- 1/5 in Belt Pitch
- XL Belt Size
- 12 Tooth
- 3/8 in Belt Width
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Belt Width | 3/8 in |
| Belt Size | XL |
| Hub Dia. | 1/2 in |
| Hub Projection | 1/4 in |
| Length Through Bore | 0.78 in |
| Bushing Type | None |
| Bore Range [Min] | 0.1875 in |
| Bushing Series | N/A |
| Bore Type | Rough Bore |
| Belt Pitch | 1/5 in |
| Type | DF-1 |
| Pitch Diameter | 0.764 in |
| No. of Teeth | 12 |
| Bore Range [Max] | 0.25 in |
| Outside Dia. | 0.744 in |
| Finished Bore | N/A |
| Weight | 0.22 LB |
| EAN or UPC | 782475087723 |

