- 1310 Bushing Series
- Reborable
- Steel
- 0.5 in Minimum Bore
| Wrench Torque | 175 lbf |
| Length Through Bore | 1 in |
| Large Diameter | 2 in |
| Keyway Size | No Keyway |
| Bushing Series | 1310 |
| Bore Range [Max] | 1.4375 in |
| Torque Capacity | 3850 lbf |
| Bore Range [Min] | 0.5 in |
| Capscrew Size | 3/8 x 5/8 |
| Material | Steel |
| Bore Range | 0.5 in |
| Cap Screws | 2 |
| Weight | 0.9 LB |
| EAN or UPC | 782475579556 |

