- Series 1310 Taper Lock Bushing
- 0.6875 in Bore Size
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Bushing Series | 1310 |
| Bore Size | 0.6875 in |
| Material | Sintered Steel |
| Large Diameter | 2 in |
| Capscrew Size | 3/8 x 5/8 |
| Torque Capacity | 320.83 lbf |
| Cap Screws | 2 |
| Keyway Size | 3/16 x 3/32 |
| Bolt Circle Dia. | 1 7/8 in |
| Length Through Bore | 1 in |
| Bore Type | Inch |
| Wrench Torque | 15 lbf |
| Weight | 0.62 LB |
| EAN or UPC | 782475097753 |


