- 1.33 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- Right Output
| Component Type | Gearbox |
| Lubrication | PAG, Standard Temperature |
| Shaft Length Output | 1.9 in |
| Center Distance | 1.33 in |
| Input Style | Quill |
| Mounting Bolt Pattern Length | 3.25 in |
| Base to Output Center Height | 1.71 in |
| Overhung Load | 650 lbf |
| Output Style | Right |
| Seal Type | Single-Lip Contact |
| Frame Size | 56C |
| Suitable For Washdown | No |
| Center to End of Shaft | 4 in |
| Housing Material | Cast Iron |
| Thermal Horsepower Rating | 1.06 hp |
| Horsepower Input | 0.53 hp |
| Motor Compatibility | NEMA Motor |
| Paint Type | White Epoxy |
| Output Shaft Diameter | 0.625 in |
| Nominal Ratio | 20 |
| Horsepower Output | 0.42 hp |
| Rated Torque Output | 304 lbf |
| Mounting Bolt Pattern Width | 2 in |
| Weight | 36.0 LB |
| EAN or UPC | 782476200046 |

