- 1.33 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- Left Output
features
- Totally enclosed, ventless sealing system
- Factory filled synthetic lubricant
- HNBR seal material provides better wear and temperature range
- Increased gear precision and accuracy
- Seal journals held to exacting tolerances
- Higher torque capacity
- Greater efficiency
- Cooler operating temperatures
compliances
- 0
options
- Base kits
- Tie rods
- Output brackets
| Base to Output Center Height | 1.71 in |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Input HP @ RPM | 0.23 hp @ 1750 rpm |
| Box Height | 4 7/8 in |
| Overhung Load | 650 lbf |
| Output Shaft Diameter | 0.625 in |
| Seal Type | Single-Lip Contact |
| Output Shaft | Left (Solid A) |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Output Style | Left |
| Input Style | Quill |
| Mounting Bolt Pattern Width | 2 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Lubrication | PAG, Standard Temperature |
| Box Length | 4.24 in |
| HP @ RPM | 0.1666667 hp @ 1800 rpm |
| Center to End of Shaft | 4 in |
| Ratio | 60:1 |
| Mounting Bolt Pattern Length | 3.25 in |
| Paint Type | Standard |
| Motor Compatibility | NEMA Motor |
| Box Width | 4.1 in |
| Horsepower Output | 0.14 hp |
| Suitable For Washdown | No |
| Component Type | Gearbox |
| Horsepower Input | 0.23 hp |
| Nominal Ratio | 60 |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Output (Shaft or Bore) Size | 5/8 in |
| Motor Application | General Purpose |
| Center Distance | 1.33 in |
| Thermal Horsepower Rating | 0.54 hp |
| Frame | 56C |
| Housing Material | Cast Iron |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 2.95 x 2.71 |
| Input Configuration | C-Face Quilled |
| Frame Size | 56C |
| Output Configuration | Left Output |
| Rated Torque Output | 298 lbf |
| Shaft Length Output | 1.9 in |
| Weight | 18.0 LB |
| EAN or UPC | 782475741816 |

