- 1.33 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- 4.74 in Bore Length
- Hollow Output
| Suitable For Washdown | Yes |
| Input Style | Quill |
| Nominal Ratio | 15 |
| Frame Size | 56C |
| Paint Type | Stainless Epoxy |
| Output Shaft | Hollow |
| Component Type | Gearbox |
| Thermal Horsepower Rating | 1.38 hp |
| Horsepower Input | 0.64 hp |
| Horsepower Output | 0.54 hp |
| Base to Output Center Height | 1.71 in |
| Mounting Bolt Pattern Length | 3.25 in |
| Output Style | Hollow |
| Rated Torque Output | 293 lbf |
| Seal Type | Two-Piece Harsh Duty |
| Output Bore Diameter | 0.75 in |
| Motor Compatibility | NEMA Motor |
| Lubrication | PAG, Standard Temperature |
| Mounting Bolt Pattern Width | 2 in |
| Center Distance | 1.33 in |
| Bore Length | 4.74 in |
| Housing Material | Cast Iron |
| Overhung Load | 650 lbf |
| Weight | 36.0 LB |
| EAN or UPC | 782476046651 |

