- 1.33 in Center Distance
- Cast Iron Housing Material
- Left Output
| Frame | N/A |
| Output (Shaft or Bore) Size | 5/8 in |
| Lubrication | PAG, Standard Temperature |
| Output Configuration | Left Output |
| Center Distance | 1.33 in |
| Mounting Bolt Pattern Width | 2 in |
| Housing Material | Cast Iron |
| Frame Size | Shaft Input, Not a C-Face |
| HP @ RPM | 0.25 hp @ 1800 rpm |
| Paint Type | Standard |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Output Torque @ RPM | 319 in lb @ 1750 rpm |
| Output Shaft Diameter | 0.625 in |
| Rated Torque Output | 319 lbf |
| Motor Application | General Purpose |
| Overhung Load | 650 lbf |
| Input Style | Separate |
| Horsepower Output | 0.22 hp |
| Box Width | 4.1 in |
| Output Style | Left |
| Mounting Bolt Pattern Length | 3.25 in |
| Thermal Horsepower Rating | 0.7 hp |
| Input Shaft Diameter | 0.5 in |
| Input HP @ RPM | 0.32 hp @ 1750 rpm |
| Nominal Ratio | 40 |
| Output Shaft | Left (Solid A) |
| Box Length | 4.24 in |
| Input Configuration | Shaft Input |
| Box Height | 4 7/8 in |
| Horsepower Input | 0.32 hp |
| Component Type | Gearbox |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Shaft Length Input | 1.22 in |
| Seal Type | Single-Lip Contact |
| Shaft Length Output | 1.9 in |
| Base to Output Center Height | 1.71 in |
| Torque Out @ 1750 rpm | 319 in lb |
| Suitable For Washdown | No |
| Ratio | 40:1 |
| Input (Shaft or Bore) Size | 1/2 in |
| Center to End of Shaft | 4 in |
| Weight | 36.0 LB |
| EAN or UPC | 782475744947 |

