- Size 13 SC Spacer Flange
- 3 1/4" Wide
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- AGMA 9 balanced for reduced vibration
- Two setscrews at 65°
compliances
- 0
| Hub Length | 9/16 in |
| Material | Cast Iron |
| Overall Width | 3 1/4 in |
| RPM [Max] | 2400 rpm |
| Bore Range [Max] | 2.5 in |
| Hub Dia. | 6 1/8 in |
| For Hub | 13H-13HS |
| Outside Dia. | 11.75 in |
| Coupling Size | 13SC |
| Weight | 38.4 LB |
| EAN or UPC | 782475873241 |

