- 140 Single Strand Chain, 80 Teeth, A Style, Steel Sprocket
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
| Chain Pitch | 1.750 in |
| Length Through Bore | 0.924 in |
| Outside Dia. | 45.59 in |
| Stock Bore Size | 1.5 in |
| Width Across Teeth | 0.924 in |
| Pitch Diameter | 44.575 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Hub Projection | N/A |
| Hub Length Thru | N/A |
| Bore Range [Max] | N/A |
| Bore Type | Minimum Plain Bore |
| Hub Dia. | N/A |
| Chain No. | 140 |
| No. of Teeth | 80 |
| Inch/Metric | Inch |
| Sprocket Style | A |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 402.0 LB |
| EAN or UPC | 782475244751 |

