- Roller Chain Sprocket
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Bushing Type | Taper Lock |
| Length Through Bore | 2 in |
| Inch/Metric | Inch |
| Hub Dia. | 5 1/4 in |
| Pitch Diameter | 7.313 in |
| Bushing Bore [Max] | 3 in |
| Type | B |
| No. of Teeth | 13 |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 1 |
| Chain Pitch | 1.750 in |
| Outside Dia. | 8.15 in |
| Width Across Teeth | 0.924 in |
| Bushing Bore [Min] | 0.875 in |
| Material | Steel |
| Sprocket Style | B |
| Bushing Series | 3020 |
| Chain No. | 140 |
| Weight | 8.84 LB |
| EAN or UPC | 782475049875 |

