- Roller Chain Sprocket
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- Meets ANSI standards.
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 7 3/4 in |
| Bushing Bore [Min] | 1.4375 in |
| Sprocket Style | C |
| Material | Steel |
| Bushing Type | Taper Lock |
| Bushing Bore [Max] | 4 in |
| Width Across Teeth | 0.924 in |
| Pitch Diameter | 25.088 in |
| Inch/Metric | Inch |
| Chain No. | 140 |
| No. of Strands Across | 1 |
| No. of Teeth | 45 |
| Chain Pitch | 1.750 in |
| Bushing Series | 4040 |
| Outside Dia. | 26.077 in |
| Length Through Bore | 4 in |
| Type | C |
| Weight | 136.0 LB |
| EAN or UPC | 782475047505 |

