- Raptor Coupling Hub
- Steel
- Two Piece Split Insert
- 9" Bore
- Coupling Size E140
features
- Finished bore, taper-lock, and QD bushed hubs for easy installation and removal
- Reversible hubs accommodate a wide range of shaft gaps
- Finished bore hubs use two setscrews at 65° for a 75% increase holding power increase versus competitive designs
| Bore Dia. [Max] | 9 in |
| Material | Steel |
| RPM | 1,500 rpm |
| Bore Type | Rough Stock Bore |
| Coupling Size | E140 |
| Coupling Type | Coupling Hubs |
| Insert Style | Two Piece Split |
| Bore Range [Max] | 9 in |
| Torque [Max] | 340,340.0 in lb |
| Weight | 396.0 LB |
| EAN or UPC | 782477277726 |

