- 8 mm Pitch
- 85 mm Width
- 1,440 mm Pitch Length
- 180 Teeth
- Single Sided
features
- Positive, nonslip drive
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Compact design
- Long life
| Pitch Length | 1440 mm |
| No. of Teeth | 180 |
| Pitch | 8 mm |
| Belt Width | 85 mm |
| Belt Style | Single Sided |
| Material | Chloroprene Rubber, Nylon Tooth Facing |
| Weight | 1.52 LB |
| EAN or UPC | 782475350063 |

