- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 14 Tooth
- 1 in Belt Width
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Bushing Series | N/A |
| No. of Teeth | 14 |
| Belt Pitch | 1/2 in |
| Bore Range [Min] | 0.625 in |
| Belt Size | H |
| Finished Bore | N/A |
| Bore Range [Max] | 0.875 in |
| Bushing Type | None |
| Hub Projection | 0.63 in |
| Bore Type | Rough Bore |
| Belt Width | 1 in |
| Outside Dia. | 2.174 in |
| Type | DF-1 |
| Pitch Diameter | 2.228 in |
| Length Through Bore | 1.88 in |
| Hub Dia. | 1.63 in |
| Weight | 1.48 LB |
| EAN or UPC | 782475421329 |

