- 38 in Face Width
- 14 in Outer Diameter
- HE35 Bushing Series
- HE Bushing
| Bushing Series | HE35 |
| Lagging Groove Type | N/A |
| Pulley Type | Drum |
| Lagging Type | None |
| Face Type | Crown Face |
| Bore Range [Max] | 3.5 in |
| Outside Dia. | 14 in |
| Bushing Type | HE |
| Has Lagging | No |
| Bore Range [Min] | 1.1875 in |
| Weight | 155.0 LB |
| EAN or UPC | 782475566174 |

