- 51 in Face Width
- 14 in Outer Diameter
- XT30 Bushing Series
- XT Bushing
| Bushing Type | XT |
| Pulley Type | Drum |
| Bushing Series | XT30 |
| Weight | 179.0 LB |
| EAN or UPC | 782476816230 |
| Bushing Type | XT |
| Pulley Type | Drum |
| Bushing Series | XT30 |
| Weight | 179.0 LB |
| EAN or UPC | 782476816230 |