- 1.5 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- Left
- Right Output
| Paint Type | Standard |
| Output Shaft | Double (Solid) |
| HP @ RPM | 1 hp @ 1800 rpm |
| Motor Application | General Purpose |
| Input Style | 3-Piece Coupled |
| Shaft Length Output | 2.23 in |
| Thermal Horsepower Rating | 2.22 hp |
| Housing Material | Cast Iron |
| Base to Output Center Height | 1.87 in |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Output (Shaft or Bore) Size | 3/4 in |
| Ratio | 10:1 |
| Output Shaft Diameter | 0.75 in |
| Lubrication | PAG, Standard Temperature |
| Frame | 56C |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Seal Type | Single-Lip Contact |
| Output Style | Left, Right |
| Component Type | Gearbox |
| Nominal Ratio | 10 |
| Box Length | 5 in |
| Mounting Bolt Pattern Length | 3.5 in |
| Input Configuration | C-Face Coupled |
| Box Width | 4 in |
| Rated Torque Output | 361 lbf |
| Frame Size | 56C |
| Horsepower Input | 1.13 hp |
| Output Torque @ RPM | 361 in lb @ 1750 rpm |
| Torque Out @ 1750 rpm | 361 in lb |
| Overhung Load | 710 lbf |
| Center Distance | 1.5 in |
| Input HP @ RPM | 1.13 hp @ 1750 rpm |
| Box Height | 5.48 in |
| Suitable For Washdown | No |
| Input (Shaft or Bore) Size | 1/2 in |
| Output Configuration | Left & Right Output |
| Mounting Bolt Pattern Width | 2.25 in |
| Center to End of Shaft | 4.31 in |
| Motor Compatibility | NEMA Motor |
| Horsepower Output | 1 hp |
| Weight | 42.0 LB |
| EAN or UPC | 782475776399 |

