- 1.5 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- Left
- Right Output
| Center Distance | 1.5 in |
| Horsepower Output | 1 hp |
| Mounting Bolt Pattern Length | 3.5 in |
| Center to End of Shaft | 4.31 in |
| Output Style | Left, Right |
| Mounting Bolt Pattern Width | 2.25 in |
| Base to Output Center Height | 1.87 in |
| Lubrication | PAG, Standard Temperature |
| Output Shaft Diameter | 0.75 in |
| Seal Type | Single-Lip Contact |
| Horsepower Input | 1.13 hp |
| Frame Size | 56C |
| Overhung Load | 710 lbf |
| Component Type | Gearbox |
| Input Style | 3-Piece Coupled |
| Housing Material | Cast Iron |
| Nominal Ratio | 10 |
| Suitable For Washdown | No |
| Shaft Length Output | 2.23 in |
| Thermal Horsepower Rating | 2.22 hp |
| Paint Type | White Epoxy |
| Rated Torque Output | 361 lbf |
| Motor Compatibility | NEMA Motor |
| Weight | 42.0 LB |
| EAN or UPC | 782476201265 |

