- 1.5 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- Left Output
| Output RPM @ 1750 rpm Input | 117 rpm |
| Overhung Load | 710 lbf |
| Input Configuration | C-Face Coupled |
| Output Style | Left |
| Torque Out @ 1750 rpm | 392 in lb |
| Nominal Ratio | 15 |
| Box Width | 4 in |
| Input Style | 3-Piece Coupled |
| Housing Material | Cast Iron |
| Mounting Bolt Pattern Width | 2.25 in |
| Base to Output Center Height | 1.87 in |
| Frame | 56C |
| Input (Shaft or Bore) Size | 1/2 in |
| Frame Size | 56C |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Box Length | 5 in |
| Horsepower Input | 0.86 hp |
| Input HP @ RPM | 0.86 hp @ 1750 rpm |
| Center to End of Shaft | 4.31 in |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Paint Type | Standard |
| Motor Compatibility | NEMA Motor |
| Ratio | 15:1 |
| Suitable For Washdown | No |
| Center Distance | 1.5 in |
| Mounting Bolt Pattern Length | 3.5 in |
| Rated Torque Output | 392 lbf |
| Output Shaft | Left (Solid A) |
| Motor Application | General Purpose |
| Component Type | Gearbox |
| Output Shaft Diameter | 0.75 in |
| Output (Shaft or Bore) Size | 3/4 in |
| Shaft Length Output | 2.23 in |
| Thermal Horsepower Rating | 1.58 hp |
| Lubrication | PAG, Standard Temperature |
| Horsepower Output | 0.73 hp |
| Output Torque @ RPM | 392 in lb @ 1750 rpm |
| Box Height | 5.48 in |
| Output Configuration | Left Output |
| Seal Type | Single-Lip Contact |
| Weight | 42.0 LB |
| EAN or UPC | 782475776412 |

