- 1.5 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- Left Output
| Center to End of Shaft | 4.31 in |
| Output Shaft | Left (Solid A) |
| Frame Size | 56C |
| Overhung Load | 710 lbf |
| Seal Type | Two-Piece Harsh Duty |
| Motor Compatibility | NEMA Motor |
| Input Style | 3-Piece Coupled |
| Paint Type | Stainless Epoxy |
| Lubrication | PAG, Standard Temperature |
| Component Type | Gearbox |
| Horsepower Input | 0.6 hp |
| Rated Torque Output | 410 lbf |
| Nominal Ratio | 25 |
| Mounting Bolt Pattern Width | 2.25 in |
| Housing Material | Cast Iron |
| Output Style | Left |
| Center Distance | 1.5 in |
| Horsepower Output | 0.46 hp |
| Mounting Bolt Pattern Length | 3.5 in |
| Suitable For Washdown | Yes |
| Shaft Length Output | 2.23 in |
| Thermal Horsepower Rating | 0.99 hp |
| Base to Output Center Height | 1.87 in |
| Output Shaft Diameter | 0.75 in |
| Weight | 42.0 LB |
| EAN or UPC | 782476057220 |

