- 1.5 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- Left Output
| Horsepower Input | 1.75 hp |
| Seal Type | Single-Lip Contact |
| Frame Size | 56C |
| Mounting Bolt Pattern Width | 2.25 in |
| Housing Material | Cast Iron |
| Rated Torque Output | 293 lbf |
| Lubrication | PAG, Standard Temperature |
| Motor Compatibility | NEMA Motor |
| Horsepower Output | 1.63 hp |
| Output Shaft Diameter | 0.75 in |
| Nominal Ratio | 5 |
| Input Style | Quill |
| Shaft Length Output | 2.23 in |
| Paint Type | White Epoxy |
| Overhung Load | 710 lbf |
| Center to End of Shaft | 4.31 in |
| Mounting Bolt Pattern Length | 3.5 in |
| Output Style | Left |
| Center Distance | 1.5 in |
| Component Type | Gearbox |
| Thermal Horsepower Rating | 3.34 hp |
| Base to Output Center Height | 1.87 in |
| Suitable For Washdown | No |
| Weight | 22.0 LB |
| EAN or UPC | 782476201982 |

