- 1.5 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- Left Output
features
- Totally enclosed, ventless sealing system
- Factory filled synthetic lubricant
- HNBR seal material provides better wear and temperature range
- Increased gear precision and accuracy
- Seal journals held to exacting tolerances
- Higher torque capacity
- Greater efficiency
- Cooler operating temperatures
- Left, right or hollow output shafts
compliances
- 0
options
- Base kits
- Tie rods
- Output brackets
| Box Length | 5 in |
| Component Type | Gearbox |
| Center Distance | 1.5 in |
| Motor Application | General Purpose |
| Input (Shaft or Bore) Size | 5/8 in |
| Mounting Bolt Pattern Length | 3.5 in |
| Frame | 56C |
| Output (Shaft or Bore) Size | 3/4 in |
| Base to Output Center Height | 1.87 in |
| Output Shaft | Left (Solid A) |
| Output Torque @ RPM | 402 in lb @ 1750 rpm |
| Input HP @ RPM | 0.34 hp @ 1750 rpm |
| Frame Size | 56C |
| Box Width | 4 in |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 5.25 x 4.31 |
| Mounting Bolt Pattern Width | 2.25 in |
| Torque Out @ 1750 rpm | 402 in lb |
| Rated Torque Output | 402 lbf |
| Bolt Pattern | 3.50 x 2.25 |
| Nominal Ratio | 50 |
| HP @ RPM | 0.3333333 hp @ 1800 rpm |
| Motor Compatibility | NEMA Motor |
| Housing Material | Cast Iron |
| Paint Type | Standard |
| Overhung Load | 710 lbf |
| Ratio | 50:1 |
| Shaft Length Output | 2.23 in |
| Thermal Horsepower Rating | 0.7 hp |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.98 x 2.50 |
| Center to End of Shaft | 4.31 in |
| Horsepower Input | 0.34 hp |
| Lubrication | PAG, Standard Temperature |
| Input Style | Quill |
| Seal Type | Single-Lip Contact |
| Output Shaft Diameter | 0.75 in |
| Suitable For Washdown | No |
| Input Configuration | C-Face Quilled |
| Horsepower Output | 0.22 hp |
| Box Height | 5.48 in |
| Output Configuration | Left Output |
| Output Style | Left |
| Weight | 22.0 LB |
| EAN or UPC | 782475745388 |

