- 1.5 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- Right Output
| Shaft Length Output | 2.23 in |
| Rated Torque Output | 337 lbf |
| Horsepower Output | 1.26 hp |
| Horsepower Input | 1.4 hp |
| Output Shaft Diameter | 0.75 in |
| Overhung Load | 710 lbf |
| Mounting Bolt Pattern Width | 2.25 in |
| Output Shaft | Right (Solid B) |
| Component Type | Gearbox |
| Frame Size | 56C |
| Input Style | Quill |
| Center Distance | 1.5 in |
| Output Style | Right |
| Suitable For Washdown | Yes |
| Paint Type | Stainless Epoxy |
| Lubrication | PAG, Standard Temperature |
| Nominal Ratio | 7 |
| Center to End of Shaft | 4.31 in |
| Base to Output Center Height | 1.87 in |
| Seal Type | Two-Piece Harsh Duty |
| Motor Compatibility | NEMA Motor |
| Thermal Horsepower Rating | 2.55 hp |
| Housing Material | Cast Iron |
| Mounting Bolt Pattern Length | 3.5 in |
| Weight | 39.0 LB |
| EAN or UPC | 782476046958 |

