- 1.5 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- 4.74 in Bore Length
- Hollow Output
| Thermal Horsepower Rating | 0.62 hp |
| Lubrication | PAG, Standard Temperature |
| Motor Compatibility | NEMA Motor |
| Overhung Load | 710 lbf |
| Center Distance | 1.5 in |
| Output Style | Hollow |
| Rated Torque Output | 381 lbf |
| Horsepower Output | 0.18 hp |
| Paint Type | Stainless Epoxy |
| Frame Size | 56C |
| Nominal Ratio | 60 |
| Mounting Bolt Pattern Length | 3.5 in |
| Suitable For Washdown | Yes |
| Output Shaft | Hollow |
| Horsepower Input | 0.29 hp |
| Mounting Bolt Pattern Width | 2.25 in |
| Base to Output Center Height | 1.87 in |
| Housing Material | Cast Iron |
| Seal Type | Two-Piece Harsh Duty |
| Component Type | Gearbox |
| Bore Length | 4.74 in |
| Output Bore Diameter | 0.75 in |
| Input Style | Quill |
| Weight | 39.0 LB |
| EAN or UPC | 782476047290 |

