- 160 Single Strand Chain, 21 Teeth, B Style, Steel Sprocket
description
- Reborable sprocket
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Bore Type | Minimum Plain Bore |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Hub Dia. | 7 in |
| Pitch Diameter | 13.419 in |
| Bore Range [Max] | N/A |
| No. of Teeth | 21 |
| Outside Dia. | 14.469 in |
| Chain Pitch | 2.000 in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Min] | 1.5 in |
| Length Through Bore | 2.75 in |
| Sprocket Style | B |
| Hub Length Thru | 1.594 in |
| Chain No. | 160 |
| Width Across Teeth | 1.156 in |
| Stock Bore Size | 1.5 in |
| Weight | 60.0 LB |
| EAN or UPC | 782475261055 |

