- Roller Chain Sprocket
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Hardened Teeth | With Hardened Teeth |
| Width Across Teeth | 1.156 in |
| Chain No. | 160 |
| Bushing Bore [Min] | 1.1875 in |
| Bushing Bore [Max] | 3.5 in |
| Inch/Metric | Inch |
| Bushing Series | 3535 |
| Hub Dia. | 6 1/2 in |
| Chain Pitch | 2.000 in |
| Outside Dia. | 12.542 in |
| Pitch Diameter | 11.518 in |
| Material | Steel |
| Sprocket Style | B |
| Length Through Bore | 3.5 in |
| No. of Teeth | 18 |
| Bushing Type | Taper Lock |
| No. of Strands Across | 1 |
| Type | B |
| Weight | 35.98 LB |
| EAN or UPC | 782475050031 |

